- 5 in Overall Length
- Steel Handle Material
description
- The MILWAUKEE® Compact Side Slide Utility Knife features a slide button on the side to reduce accidental activation and retraction of the blade, giving you maximum control. The compact utility knife allows you to make quick, tool-free blade changes and has a metal body that provides durability. This compact pocket knife is equipped with a durable wire belt clip to reduce pocket tearing and a lanyard hole for convenient tethering.
features
- Side Slide Prevents Accidental Blade Retraction
- Quick Blade Change Button
- Full Metal Body
- Durable Wire Belt Clip
- Tether-Ready Lanyard Hole
- Blade Holder for Scoring
- Limited Lifetime Warranty
| Blade Material | Steel |
| Handle Length | 4.6 in |
| Lockable Blade | Yes |
| Blade Length | 2.4 in |
| Knife/Blade/Scraper Type | Utility |
| Recommended Blades | Milwaukee Utility Blades |
| Retractable Blade | Yes |
| Tool-Less Blade Changing System | Yes |
| Recommended Use | Used for Cutting a Wide Variety of Materials on Jobsites |
| Overall Depth | 5 in |
| Overall Length | 5 in |
| Overall Width | 1.75 in |
| Color/Finish | Red |
| Handle Material | Steel |
| No. of Blades | 1 |
| Handle Type | Straight |
| Weight | 0.21 LB |
| EAN or UPC | 45242746484 |

