Skip to content Skip to navigation menu
Fastback™ Partially Serrated Stainless Steel 2.92 in Folding Knife

48-22-1530

Fastback™ Partially Serrated Stainless Steel 2.92 in Folding Knife
Item #116472474
  • Partially Serrated Blade Type
Fastback™ Partially Serrated Stainless Steel 2.92 in Folding Knife
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Partially Serrated Blade Type

description

  • The Milwaukee® FASTBACK™ spring assisted folding knife features a spring assisted mechanism and flipper for one-handed opening. The spring assisted folding knife’s stainless steel blade stays sharp. This folding pocket knife features a slide lock that secures the blade while allowing for easy closure when done. The partially serrated folding knife features a Tanto blade for versatility to pierce and tear through material. This spring assisted pocket knife with durable belt clip reduces pocket tearing for maximum jobsite efficiency and includes a tether-ready lanyard hole.

features

  • Spring assisted
  • Stainless steel blade stays sharp
  • Slide lock secures blade
  • Flipper for easy opening
  • Tanto blade
  • Partially serrated
  • Durable wire belt clip reduces pocket tearing
  • Lanyard hole
Retractable Blade No
Included (1) FASTBACK Spring Assisted Folding Knife
Blade Length 2.92 in
Blade Material Stainless Steel
Lockable Blade Yes
Overall Length 7.48 in
Blade Type Partially Serrated
Weight 0.28 LB
EAN or UPC 45242534494
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison