- Inch
- 12 ft Length
- 0.78 in Width
description
- The MILWAUKEE® 12ft Compact Tape Measure delivers a stiff blade and fractional scale, allowing for quick measurements. With an impact resistant body and smooth retraction, this tape withstands jobsite conditions. This tape measure features a wire form belt clip to reduce pocket tears, and a lanyard loop.
features
- Stiff Blade
- Fractional Scale
- Impact Resistant Body
- Smooth Retraction
- Wire Form Belt Clip Reduces Pocket Tearing
- Lanyard Loop
- 1" Wide Blade
| Case Material | ABS Plastic |
| Color | Red |
| Accuracy | +/- 1/16 in |
| Width | 0.78 in |
| Tape Length | 12 ft |
| Blade Coating | Clear |
| Inch/Metric | Inch |
| Magnetic | No |
| Blade Color | Yellow |
| Blade Material | Steel |
| Lockable | Yes |
| Blade Retraction | Spring |
| Belt Clip | Yes |
| Measure Type | Tape |
| Electronic | No |
| Weight | 0.396 LB |
| EAN or UPC | 45242822904 |

