- Inch/Metric
- 16 ft Length
- 1 in Width
description
- The MILWAUKEE® 5m/16ft Compact Tape Measure delivers a stiff blade and fractional scale, allowing for quick measurements. With an anti-tear coating that reinforces the first 6” of the blade and an impact resistant body, this tape withstands jobsite conditions. The Compact Tape Measure’s finger stop protects from blade retraction. This tape measure features 12’ of Reach and 9’ of Standout, allowing you to take long measurements on your own.
features
- Stiff Blade
- Anti-Tear Coating Reinforces the First 6” of Blade
- Metric & SAE Scales
- Finger Stop Protects from Blade Retraction
- Impact Resistant Body
- Smooth Retraction
- 12’ Reach, 9’ Standout
- Wire Form Belt Clip Reduces Pocket Tearing
- Lanyard Loop
- 1” Wide Blade
| Inch/Metric | Inch/Metric |
| Color | Red |
| Measure Type | Tape |
| Blade Material | Steel |
| Accuracy | +/- 1/16 in |
| Magnetic | No |
| Belt Clip | Yes |
| Lockable | Yes |
| Blade Color | Yellow |
| Case Material | ABS Plastic |
| Width | 1 in |
| Tape Length | 16 ft |
| Electronic | No |
| Blade Retraction | Spring |
| Blade Coating | Clear |
| Weight | 0.73 LB |
| EAN or UPC | 45242822928 |

