- Inch
- 30 ft Length
- 1 in Width
description
- The MILWAUKEE® 30ft Compact Tape Measure delivers a stiff blade and fractional scale, allowing for quick measurements. With an anti-tear coating that reinforces the first 6” of the blade and an impact resistant body, this tape withstands jobsite conditions. The Compact Tape Measure’s finger stop protects from blade retraction. This tape measure features 12’ of Reach and 9’ of Standout, allowing you to take long measurements on your own.
features
- Stiff Blade
- Anti-Tear Coating Reinforces the First 6” of Blade
- Fractional Scale
- Finger Stop Protects from Blade Retraction
- Impact Resistant Body
- Smooth Retraction
- 12’ Reach, 9’ Standout
- Wire Form Belt Clip Reduces Pocket Tearing
- Lanyard Loop
- 1” Wide Blade
| Case Material | ABS Plastic |
| Color | Red |
| Accuracy | +/- 1/16 in |
| Width | 1 in |
| Measure Type | Tape |
| Electronic | No |
| Tape Length | 30 ft |
| Blade Material | Steel |
| Blade Retraction | Spring |
| Magnetic | No |
| Blade Color | Yellow |
| Belt Clip | Yes |
| Inch/Metric | Inch |
| Blade Coating | Clear |
| Lockable | Yes |
| Weight | 1.32 LB |
| EAN or UPC | 45242822959 |

