- Inch
- 16 ft Length
- 1 in Width
description
- The MILWAUKEE® 16ft Auto-Lock Tape Measure delivers a stiff blade and fractional scale, allowing for quick measurements. With an anti-tear coating that reinforces the first 6” of the blade and an impact resistant body, this tape withstands jobsite conditions. The Auto-Lock Tape Measure automatically locks your blade into place and retracts smoothly. This tape measure features 12’ of Reach and 9’ of Standout, allowing you to take long measurements on your own.
features
- Stiff Blade
- Anti-Tear Coating Reinforces the First 6” of Blade
- Fractional Scale
- Impact Resistant Body
- Smooth Retraction
- 12’ Reach, 9’ Standout
- Wire Form Belt Clip Reduces Pocket Tearing
- Lanyard Loop
- 1” Wide Blade
| Accuracy | +/- 1/16 in |
| Width | 1 in |
| Color | Red |
| Case Material | ABS Plastic |
| Lockable | Yes |
| Electronic | No |
| Magnetic | No |
| Inch/Metric | Inch |
| Blade Retraction | Spring |
| Measure Type | Tape |
| Tape Length | 16 ft |
| Belt Clip | Yes |
| Blade Coating | Clear |
| Blade Color | Yellow |
| Blade Material | Steel |
| Weight | 0.748 LB |
| EAN or UPC | 45242822966 |

