- Inch/Metric
- 26 ft Length
- 1 in Width
description
- The MILWAUKEE® 8m/26ft Auto-Lock Tape Measure delivers a stiff blade and fractional scale, allowing for quick measurements. With an anti-tear coating that reinforces the first 6” of the blade and an impact resistant body, this tape withstands jobsite conditions. The Auto-Lock Tape Measure automatically locks your blade into place and retracts smoothly. This tape measure features 12’ of Reach and 9’ of Standout, allowing you to take long measurements on your own.
features
- Stiff Blade
- Anti-Tear Coating Reinforces the First 6” of Blade
- Metric & SAE Scales
- Impact Resistant Body
- Smooth Retraction
- 12’ Reach, 9’ Standout
- Wire Form Belt Clip Reduces Pocket Tearing
- Lanyard Loop
- 1” Wide Blade
| Lockable | Yes |
| Blade Retraction | Spring |
| Blade Coating | Clear |
| Electronic | No |
| Color | Red |
| Magnetic | No |
| Accuracy | +/- 1/16 in |
| Blade Material | Steel |
| Inch/Metric | Inch/Metric |
| Measure Type | Tape |
| Width | 1 in |
| Belt Clip | Yes |
| Case Material | ABS Plastic |
| Blade Color | Yellow |
| Tape Length | 26 ft |
| Weight | 1.01 LB |
| EAN or UPC | 45242822997 |

