- Utility Blade
- 3 in Length
- 0.03 in Thickness
description
- Milwaukee® General purpose utility blades are designed to maximize cutting performance and durability in most common jobsite materials. Milwaukee utility blades are engineered to fit Milwaukee and most standard utility knives.
features
- Micro Carbide deposited metal delivers up to 3X longer life than standard carbon blades
- Precision grind process removes the burr from cutting edge for cleaner cuts
- Optimized grind angles deliver improved sharpness for less repeat cuts
- Made in the USA
| Family Name | 100-Pieces General Purpose Utility Blades with Dispenser |
| Thickness | 0.03 in |
| Length | 3 in |
| Weight | 0.957 LB |
| EAN or UPC | 45242297610 |

