- General Purpose
description
- The Milwaukee® FASTBACK™ flip utility knife features 1-handed press-and-flip operation for 3X faster opening. Maximize productivity on the jobsite with the utility knife that easily activates with one hand. Tool-free blade changes let you make adjustments quickly and efficiently. The slim, lightweight, all-metal body takes up less space but stands up to jobsite abuse. The ergonomic shape gives you outstanding control. A wire-form belt clip makes it easy for you to store the knife on a belt or in a pocket without fraying the fabric. An integrated gut hook and wire stripper increase the knife's utility. Backed by a Limited Lifetime Warranty, this FASTBACK knife confirms Milwaukee's commitment to best-in-class durability and innovative solutions for increased productivity.
features
- Press and flip: one handed opening
- Tool free blade change: change blades up to 5X faster
- Wire stripper: strip up to 10 gauge wire
- Integrated gut hook: cut without opening knife
- Wire-form belt clip: secures to your pants for quick access without damaging the fabric
| Overall Depth | 0.6 in |
| Recommended Blades | Utility blades |
| Handle Length | 5 in |
| Tool-Less Blade Changing System | Yes |
| Blade Material | Micro Carbide Deposited Metal |
| Overall Width | 1.25 in |
| Handle Type | Ergonomic |
| Handle Material | Aluminum |
| Color | Red |
| Utility Blade Mount Design | One Button Insert |
| Family Name | FASTBACK™ Utility Knife |
| Blade Count | 5 |
| Knife/Blade/Scraper Type | Utility Knife |
| Overall Length | 6.75 in |
| Retractable Blade | No |
| Recommended Use | Utility Blade Applications |
| Blade Type | General Purpose |
| No. of Positions | 2 |
| No. of Blades | 5 |
| Blade Length | 2 in |
| Lockable Blade | Yes |
| Weight | 0.34 LB |
| EAN or UPC | 45242204649 |

