- 3 in Blade Length
- Micro Carbide Metal Material
description
- Milwaukee® General purpose utility blades are designed to maximize cutting performance and durability in most common jobsite materials. Milwaukee utility blades are engineered to fit Milwaukee and most standard utility knives.
features
- Micro Carbide deposited metal delivers up to 3X longer life than standard carbon blades
- Precision grind process removes the burr from cutting edge for cleaner cuts
- Optimized geometry delivers more pull force than competitive hook blades
- Made in the USA
| Blade Length | 3 in |
| No. of Blades | 5 |
| Material Cut | Multi-Purpose |
| Blade Depth | 1 in |
| Length | 3 in |
| Blade Material | Micro Carbide Metal |
| Sharpenable | No |
| Thickness | 0.03 in |
| Blade Type | Utility Blade |
| Finish | Metallic |
| Recommended Safety Equipment | Safety Glasses |
| Weight | 0.05 LB |
| EAN or UPC | 45242268061 |

