- Double Edged Blade
description
- The Milwaukee® duct knife is designed for optimal edge retention and durability. The stainless steel blade is engineered to stay sharper up to 5X longer when cutting flexible duct and insulation. The double edge blade allows for a wide range of applications. A full metal tang provides durability for tough cuts. Includes a durable sheath for easy carry and storage.
features
- Stainless steel blade
- Full tang for tough cuts
- Durable sheath with belt clip
- Lanyard hole
- Double edge blade for more applications
| Blade Material | Stainless Steel |
| Blade Type | Double Edged |
| Lockable Blade | Yes |
| Overall Length | 10 1/2 in |
| Color | Black/Red |
| Knife/Blade/Scraper Type | Serrated/Straight Edge Knife |
| Blade Length | 5 1/2 in |
| Weight | 0.5 LB |
| EAN or UPC | 45242346820 |

