- Smooth Blade Type
description
- The Milwaukee® straight edge insulation knife is designed for optimal edge retention and durability. The stainless steel blade is engineered to stay sharper up to 2X longer when cutting mechanical and HVAC insulation. A full metal tang provides durability for tough cuts and the rounded handle allows for smoothing tapes and adhesive laps. Includes a durable blade cover for storage.
features
- Stainless steel blade
- Full tang for tough cuts
- Rounded handle for smoothing applications
- Durable blade cover for storage
- Lanyard hole
| Color | Red |
| Blade Material | Stainless Steel |
| Lockable Blade | Yes |
| Overall Length | 11 3/4 in |
| Blade Length | 6 in |
| Knife/Blade/Scraper Type | Straight edge knife |
| Blade Type | Smooth |
| Weight | 0.35 LB |
| EAN or UPC | 45242346837 |

