- Serrated Blade Type
description
- The Milwaukee® serrated insulation knife is designed for optimal edge retention and durability. The stainless steel blade is engineered to stay sharper up to 2X longer when cutting mechanical and HVAC insulation. A full metal tang provides durability for tough cuts and the rounded handle allows for smoothing tapes and adhesive laps. Includes a durable blade cover for storage.
features
- Stainless steel blade
- Full tang for tough cuts
- Rounded handle for smoothing applications
- Durable blade cover for storage
- Lanyard hole
| Blade Length | 6 in |
| Knife/Blade/Scraper Type | Serrated knife |
| Lockable Blade | Yes |
| Blade Type | Serrated |
| Color | Red |
| Blade Material | Stainless Steel |
| Overall Length | 11 3/4 in |
| Weight | 0.35 LB |
| EAN or UPC | 45242346844 |

