The Milwaukee® lineman’s blunt tip Hawkbill knife with STICKWORK™ 3-in-1 ring has a stainless steel blade that is optimized to stay sharper longer. This knife is ideal for stripping cable. Equipped with the new STICKWORK™ 3-in-1 ring, the knife is compatible with both shotgun and universal style hot sticks while also easily hanging for storage. The oversized ergonomic handle is designed for comfortable use with gloves and a durable molded sheath makes it easy to carry and store.
features
Stays sharper longer
Ideal for stripping cable
STICKWORK™ 3-in-1 ring
Compatible with shotgun and universal hot sticks
Easy to hang
Stainless steel blade
Oversized ergonomic handle
Durable molded sheath with belt clip
Hawkbill blade
Fixed blade
includes
(1) Lineman’s Blunt Tip Hawkbill Knife with STICKWORK 3-in-1 Ring
Recommended Safety Equipment
Gloves, Safety Glasses
Blade Length
3.25 in
Handle Length
6.25 in
Knife/Blade/Scraper Type
Fixed Blade
Blade Material
Stainless Steel
No. of Blades
1
Blade Type
Hawkbill
Handle Material
Glass Filled Nylon
Sharpenable
Yes
Lockable Blade
No
Retractable Blade
No
Overall Length
9.5 in
Color
Red/Gray
Includes
(1) Lineman’s Blunt Tip Hawkbill Knife with STICKWORK 3-in-1 Ring
Handle Type
Oversized, Ergonomic
Weight
0.488 LB
EAN or UPC
45242532384
We're here for you
with Service Centers across the country - We have your back