- Drop Point Blade
description
- The Milwaukee® tradesman fixed blade knife is designed for optimal edge retention and durability. The stainless steel blade is engineered to stay sharper longer. A full metal tang provides durability for tough cuts. The durable molded sheath provides easy carry and storage.
features
- Stays sharper longer
- Full tang
- Durable sheath included
- 4 in. drop point blade
- Stainless steel blade
- 9.5 in. overall length
- Full tang design
- Ergonomic handle
- Durable molded sheath with belt clip
- Lanyard hole
| Blade Material | Stainless Steel |
| Lockable Blade | Yes |
| Knife/Blade/Scraper Type | Fixed Blade |
| Overall Length | 9 1/2 in |
| Blade Length | 4 in |
| Blade Type | Drop Point, Smooth |
| Color | Red/Silver/Black |
| Weight | 0.5 LB |
| EAN or UPC | 45242502790 |

