- Drop Point Blade
description
- Milwaukee® HARDLINE™ knives deliver uncompromising performance on or off the jobsite. This 5 in. Fixed blade knife features an AUS-8 steel blade with a full tang for ultimate durability. An overmolded handle provides a strong, secure grip. The durable molded sheath can be mounted vertically or horizontally on belts and web mounting systems.
features
- Ultimate durability
- AUS-8 Steel blade
- Multi-position sheath
- 5 in. drop point blade
- 10.25 in. overall length
- Full tang design
- Overmolded handle for secure grip
- Multi-position sheath for flexible carry options
- Lanyard hole
| Color | Black/Red |
| Blade Length | 5 in |
| Blade Material | AUS-8 Steel |
| Overall Length | 10 1/4 in |
| Blade Type | Drop Point, Smooth |
| Knife/Blade/Scraper Type | Fixed Blade |
| Lockable Blade | Yes |
| Weight | 1.75 LB |
| EAN or UPC | 45242502820 |

