- Straight Edge Blade Type
description
- The Milwaukee® Lockback pocket knife features a stainless steel blade for a sharp, durable edge. The Lockback design securely locks the blade open for tough cuts and heavy use. A nail nick on the blade provides better grip for easy opening. The ergonomic handle provides a comfortable, secure grip. A reversible wire-form belt clip allows multiple carry options on a belt or in a pocket without fraying the fabric. An integrated lanyard hole allows easy tethering.
features
- 3 in. stainless steel blade
- Lockback design
- Reversible wire-form belt clip
- Ergonomic glass-filled nylon handle
- Lanyard hole
| Blade Type | Straight Edge |
| Lockable Blade | Yes |
| Knife/Blade/Scraper Type | |
| Overall Length | 7 1/4 in |
| Blade Material | Stainless Steel |
| Color | Red |
| Weight | 0.34 LB |
| EAN or UPC | 45242486519 |

