- 3 in Blade Length
- Micro Carbide Metal Material
description
- Milwaukee® Hook blades are designed to cut roofing, synthetic wrap, insulation and other building materials. Milwaukee utility blades are engineered to fit Milwaukee and most standard utility knives.
features
- Optimized grind angles deliver 2X sharper blade and improved cutting precision
- High quality steel for maximum strength in pull cut applications
- Optimized grind angles deliver improved sharpness for less repeat cuts
- Ideal for roofing, carpet, Tyvek®, insulation and other building materials
| Material Cut | Multi-Purpose |
| Blade Type | Hook Utility Blade |
| Length | 3 in |
| Thickness | 0.03 in |
| Blade Length | 3 in |
| Finish | Metallic |
| Blade Material | Micro Carbide Metal |
| Blade Depth | 1 in |
| No. of Blades | 50 |
| Sharpenable | Yes |
| Recommended Safety Equipment | Safety Glasses, gloves |
| Weight | 0.5 LB |
| EAN or UPC | 45242286980 |

