- 3 in Blade Length
- Micro Carbide Metal Material
description
- Milwaukee® Drywall utility blades are designed to maximize cutting performance and durability in drywall and sheet material. Milwaukee utility blades are engineered to fit Milwaukee and most standard utility knives.
features
- Optimized grind angles deliver 2X sharper blade and improved cutting precision
- Microcarbide deposited metal delivers longer life than standard carbon blades
- Precision grind process removes the burr from cutting edge for cleaner cuts
- Made in the USA
| Finish | Metallic |
| Sharpenable | Yes |
| Blade Depth | 1 in |
| Recommended Safety Equipment | Safety Glasses, gloves |
| No. of Blades | 50 |
| Blade Material | Micro Carbide Metal |
| Thickness | 0.03 in |
| Material Cut | Multi-Purpose |
| Blade Length | 3 in |
| Blade Type | Drywall Utility Blade |
| Length | 3 in |
| Weight | 0.5 LB |
| EAN or UPC | 45242286997 |

