- 3 in Blade Length
- Micro Carbide Metal Material
description
- Milwaukee® Carton utility blades are designed to minimize risk of cutting injury and protect contents in cartons and packaged goods. Milwaukee utility blades are engineered to fit Milwaukee and most standard utility knives.
features
- Round point blade corners minimize risk of cutting injury and damage to package contents
- Micro Carbide deposited metal delivers longer life than standard carbon blades
- Precision grind process removes the burr from cutting edge for cleaner cuts
- Made in the USA
| Recommended Safety Equipment | Safety Glasses |
| No. of Blades | 50 |
| Blade Material | Micro Carbide Metal |
| Length | 3 in |
| Blade Type | Carton Utility Blade |
| Sharpenable | Yes |
| Finish | Metallic |
| Blade Depth | 1 in |
| Thickness | 0.03 in |
| Blade Length | 3 in |
| Material Cut | Multi-Purpose |
| Weight | 0.5 LB |
| EAN or UPC | 45242287000 |

