Skip to content Skip to navigation menu
Utility Blade

48-22-1975

Utility Blade
Item #111943325
  • Utility Blade
  • 3 in Length
  • 0.03 in Thickness
Utility Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Utility Blade
  • 3 in Length
  • 0.03 in Thickness

description

  • Milwaukee® General purpose utility blades are designed to maximize cutting performance and durability in most common jobsite materials. Milwaukee utility blades are engineered to fit Milwaukee and most standard utility knives.

features

  • Micro Carbide deposited metal delivers up to 3X longer life than standard carbon blades
  • Precision grind process removes the burr from cutting edge for cleaner cuts
  • Optimized grind angles deliver improved sharpness for less repeat cuts
  • Made in the USA
Length 3 in
Thickness 0.03 in
Weight 0.75 LB
EAN or UPC 45242281909
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison