- Hawkbill Blade Type
description
- The Milwaukee® FASTBACK™ Hawk Bill folding knife features 1-handed press-and-flip operation for 3X faster opening. Maximize productivity on the jobsite with the folding knife that easily activates with one hand. The curved hawk blade engages the material for easy pull cuts or slicing around the edge of cable to remove insulation. The stainless steel blade has a sharp cutting edge that's resharpenable. The slim, lightweight body takes up less space but stands up to jobsite abuse. A reversible wire-form belt clip makes it easy for you to store the knife on a belt or in a pocket without fraying the fabric.
features
- Press-and-flip operation: permits one-handed opening
- Stainless steel curved blade: resharpenable edge for extended tool life
- Liner lock: secures the blade in the open position
- Slim, compact body: stores easily yet withstands jobsite abuse
| Color | Red |
| Blade Length | 2 1/4 in |
| Lockable Blade | Yes |
| Knife/Blade/Scraper Type | Hawk Bill |
| Overall Length | 6.9 in |
| Blade Material | Stainless Steel |
| Blade Type | Hawkbill |
| Weight | 0.37 LB |
| EAN or UPC | 45242296866 |

