- Straight Edge Blade Type
description
- The Milwaukee® FASTBACK™ smooth folding pocket knife features 1-handed press-and-flip operation for 3X faster opening. Maximize productivity on the jobsite with the folding knife that easily activates with one hand. The blade's smooth drop-point blade is designed for controlled piercing and smooth general-purpose cutting. The stainless steel blade has a sharp cutting edge that'sresharpenable. The slim, lightweight body takes up less space but stands up to jobsite abuse. A reversible wire-form belt clip makes it easy for you to store the knife on a belt or in a pocket without fraying the fabric.
features
- Press and flip 1 handed opening
- Lanyard hole allows user to tether knife
- Patented wire form belt clip perfect for securing to clothing without fraying materials
- Reversible belt clip-user preference position when pulling from pocket
| Blade Type | Straight Edge |
| Knife/Blade/Scraper Type | Straight Edge |
| Blade Material | Stainless Steel |
| Blade Length | 2 3/4 in |
| Color | Red |
| Overall Length | 6.9 in |
| Lockable Blade | Yes |
| Weight | 0.37 LB |
| EAN or UPC | 45242296842 |

