- Serrated Blade
description
- The FASTBACK™ Spring-Assisted Knife features a 1-handed assisted open. Maximize productivity on the jobsite with the folding knife that easily activates with the help of a durable spring. The knife features a Black oxide-coated stainless steel blade for ultimate durability and sharpness. The serrated edge is ideal for tearing through material, while the piercing tip makes plunge Dimpler. The knife's slim, lightweight body takes up less space but stands up to jobsite abuse. A reversible wire-form belt clip makes it easy for you to store the knife on a belt or in a pocket without fraying the fabric.
features
- Liner lock: secures the blade in the open position
- Serrated blade: ideal for tearing through material, resistant tip: ideal for piercing material
- Spring-assisted opening: permits one-handed operation
- Black oxide-coated stainless steel serrated blade: maintains long-lasting sharp edge
| Blade Length | 3 1/4 in |
| Blade Material | Stainless Steel |
| Overall Length | 6.9 in |
| Blade Type | Serrated |
| Family Name | FASTBACK™ Spring Assisted Serrated Pocket Knife |
| Color | Red |
| Knife/Blade/Scraper Type | Serrated Blade |
| Lockable Blade | Yes |
| Weight | 0.43 LB |
| EAN or UPC | 45242296859 |

