- Serrated Blade
description
- The Milwaukee FASTBACK™ Camo spring assisted pocket knife combines jobsite performance with the outdoorsman lifestyle. This knife features a durable Black oxide coated stainless steel blade and spring assisted opening for fast access. The handle features a RealTree Xtra® Camo finish and reversible wire form belt clip.
features
- RealTree Xtra® Camo - blends perfectly in a variety of environments
- Spring assisted open for fast one-handed opening
- Black oxide stainless steel blade
- Liner lock
- Reversible wire form belt clip
| Blade Length | 3 in |
| Blade Material | Black Oxide Stainless Steel |
| Blade Type | Serrated |
| Color | Camo |
| Overall Length | 6.9 in |
| Lockable Blade | Yes |
| Knife/Blade/Scraper Type | Serrated Blade |
| Retractable Blade | Yes |
| Weight | 0.355 LB |
| EAN or UPC | 45242359141 |

