- Serrated Blade
description
- Milwaukee® HARDLINE™ knives deliver uncompromising performance on or off the jobsite. This 3 in. Serrated blade pocket knife features a D2 steel blade that delivers extreme wear resistance. A flipper with bearing system allows fast, smooth opening. The steel frame lock provides a strong, secure lock for tough applications. A reversible tip-up belt clip allows right or left-handed carry.
features
- 3 in. D2 steel blade
- Re-curve drop point smooth blade
- Flipper with bearing system opening
- Opening steel frame lock
- Glass filled nylon handle with stainless steel back
- Stone washed Black oxide finish
- Reversible tip up belt clip
- Lanyard hole
| Color | Black |
| Lockable Blade | Yes |
| Knife/Blade/Scraper Type | Pocket Knife |
| Blade Type | Serrated |
| Blade Length | 3 in |
| Blade Material | D2 Steel |
| Overall Length | 6.9 in |
| Weight | 0.4 LB |
| EAN or UPC | 45242496761 |

