- Smooth Blade
description
- Milwaukee® HARDLINE™ knives deliver uncompromising performance on or off the jobsite. This smooth blade pocket knife features a D2 steel blade that delivers extreme wear resistance. It also has a flipper with bearing system allows fast, smooth opening. The steel frame lock provides a strong, secure lock for tough applications, and a reversible tip-up belt clip allows right or left-handed carry.
features
- Glass filled nylon handle with stainless steel back
- Serrated Tanto blade
- Flipper with bearing system opening
- Reversible tip-up belt clip
- 3.5 in. D2 steel blade
- Reversible tip up belt clip
- Lanyard hole
- Stone washed Black oxide finish
| Blade Length | 3 1/2 in |
| Overall Length | 8.2 in |
| Knife/Blade/Scraper Type | Pocket Knife |
| Lockable Blade | Yes |
| Color | Black |
| Blade Material | D2 Steel |
| Blade Type | Smooth |
| Weight | 0.5 LB |
| EAN or UPC | 45242496778 |

