- Phillips Tip
- #3 Tip Size
- 10 in Overall Length
description
- Milwaukee® screwdrivers are designed for maximum jobsite toughness and durability.
features
- Wrench ready hex shanks deliver additional leverage
- Forged tool shanks deliver more durability and longer life
- Wire bending hole - bend up to 12 gauge wire
- Wire stripper (patent pending) - strip up to 12 gauge wire
- Visible ID markings allows for quick tool identification on jobsite
includes
- #3 Phillips 6 in
| Shaft Length | 6 in |
| Handle Length | 4 in |
| Finish | Chrome w/Black Tip |
| Tip Size | #3 |
| Tip Type | Phillips |
| Handle Type | Plastic |
| Handle Material | Plastic |
| Overall Length | 10 in |
| Weight | 0.29 LB |
| EAN or UPC | 45242294589 |

