- Slotted Tip
- 3/8 in Tip Size
- 12 in Overall Length
description
- Milwaukee® demolition drivers are designed for maximum jobsite toughness and durability. The forged steel shanks are compressed to the high impact steel caps to provide 2X longer life in demolition applications. Milwaukee demolition screwdrivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
features
- Wrench ready hex shanks deliver additional leverage
- High impact steel cap
- Forged tool shanks deliver more durability and longer life
- Visible ID markings allows for quick tool identification on jobsite
| Handle Type | Straight |
| Drive Type | Slotted |
| Tip Type | Slotted |
| Handle Material | Plastic |
| Shaft Length | 8 in |
| Overall Length | 12 in |
| Head Style | Flat |
| Finish | Chrome w/Black Tip |
| Tip Size | 3/8 in |
| Handle Length | 4 in |
| Weight | 0.19 LB |
| EAN or UPC | 45242294619 |

