- Cabinet Tip
- 3/16 in Tip Size
- 10 in Overall Length
description
- Milwaukee® Screwdrivers are designed for maximum jobsite toughness and durability.
features
- Contains (1) 3/16 in. cabinet 6 in. screwdriver
- Limited Lifetime Warranty
- Forged tool shanks deliver more durability and longer life
- Visible ID markings allows for quick tool identification on jobsite
| Tip Size | 3/16 in |
| Drive Type | Slotted |
| Head Style | Flat |
| Tip Type | Cabinet |
| Handle Type | Plastic |
| Shaft Length | 6 in |
| Cabinet Tip | Yes |
| Handle Length | 4 in |
| Overall Length | 10 in |
| Handle Material | Plastic |
| Finish | Chrome w/Black Tip |
| Weight | 0.23 LB |
| EAN or UPC | 45242294633 |

