- #2 Tip Size
- Square Tip Type
- 8 in Overall Length
description
- Milwaukee® screwdrivers are designed for maximum jobsite toughness and durability.
features
- Wrench ready hex shanks deliver additional leverage
- Forged tool shanks deliver more durability and longer life
- Wire bending hole - bend up to 12 gauge wire
- Wire stripper (patent pending) - strip up to 12 gauge wire
- Visible ID markings allows for quick tool identification on jobsite
| Tip Type | Square |
| Handle Length | 4 in |
| Tip Size | #2 |
| Finish | Chrome w/Black Tip |
| Handle Type | Plastic |
| Overall Length | 8 in |
| Handle Material | Plastic |
| Shaft Length | 4 in |
| Weight | 0.3 LB |
| EAN or UPC | 45242294695 |

