- 5 Pieces
- ECX™ , Phillips, Slotted, & Square Drive
description
- Featuring the Milwaukee® ECX™ bits and hardened tips, the 11 in. 1 screwdriver includes the 9 bit, including a Robertson drive and nut drivers most requested by professionals. The Milwaukee ECX™ bit prevents bit wear from hardened screws and extends bit life when fastening specialty screws found in electrical boxes, conduit couplers, outlets, and other common job site fixtures. The integrated gut hook and wire stripper also increase utility.
features
- ECX™bit (Patent pending) - superior fit in specialty screws
- Wire stripper (Patent pending) - strip up to 12 gauge wire
- Wire bending hole - bend up to 12 gauge wire
- 9 bit types - carry less drivers
includes
- (1) Multi-tip Screwdriver
| Handle Type | Rubber Overmold |
| Handle Length | 4 3/8 in |
| Tip Type | ECX, Phillips, Slotted, Square |
| Drive Design | Combination |
| Tip Size | ECX1, ECX2, Phillips #1 & #2, Slotted: 3/16 in & 1/4 in, Square: #1 & #2 |
| Family Name | 11-in-1 Multi-Tip Screwdriver with Square Drive |
| No. of Pieces | 5 |
| Tips Included | Yes |
| Handle Color | Black/Red |
| Shank Finish | Chrome |
| Handle Material | Polycarbonate |
| Weight | 0.47 LB |
| EAN or UPC | 45242237982 |

