- 11-Key Electrician's Folding Hex Key Set - SAE
description
- The MILWAUKEE® 11-Key Electrician's Folding Hex Key Set features the easiest access keys on the market. The access zones on the handle and a key shelf to elevate the keys for quick access and selection. The handle has long-lasting, high-contrast markings to help find the right size key. The shape of the handle is optimized for comfort and the extended-length keys rotate 270° for greater access and torque in tight spaces. The convenient folding hex key set makes transportation and storage simple. The Milwaukee® 11-Key Electrician's Folding Hex Key Set is backed by their Limited Lifetime Warranty.
features
- Easiest Key Access - Elevated key shelf and access zones
- High-contrast, color-coded markings for easy key size ID
- Extended length keys for more reach
- Keys rotate up to 270° for better access and torque
- Ergonomic handle for increased comfort
- Durable keys made with heat-treated alloy steel
- Black Oxide Key finish resists rust and corrosion
- Chamfered key ends for easier insertion into fasteners
- Includes 11 SAE Keys: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2"
- Limited Lifetime Warranty
| Weight | 1.1 LB |
| EAN or UPC | 45242846535 |

