Skip to content Skip to navigation menu
Hex Key Set

48-22-2182

Hex Key Set
Item #119793381
  • 8-KEY FOLDING HEX KEY SET - METRIC
Hex Key Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8-KEY FOLDING HEX KEY SET - METRIC

description

  • The Milwaukee® 8-Key Metric Folding Hex Key Set features the easiest access keys on the market. The access zones on the handle and a key shelf elevate the keys for easy access and selection. The handle has long-lasting, high-contrast markings to help identify the right size key. The full metal body construction withstands high torque and extends the life of the tool in the toughest jobsite conditions, while the shape of the handle is optimized for comfort. The keys rotate 270° for greater access and torque in tight spaces. The convenient folding allen wrench set makes transportation and storage simple. The Milwaukee® 8-Key SAE Folding Hex Key Set is backed by Milwaukee’s Limited Lifetime Warranty.

features

  • Easiest Key Access - Elevated Key shelf and access zones
  • High-contrast, color-coded markings for easy key size ID
  • Full metal body for added durability
  • Keys rotate up to 270° for better access and torque
  • Ergonomic handle for increased comfort
  • Convenient handle size fits comfortably in tool pouch or pocket
  • Durable keys made with heat-treated alloy steel
  • Black Oxide Key finish resists rust and corrosion
  • Chamfered key ends for easier insertion into fasteners
  • Stay Organized. Most popular key sizes in handle
  • Includes 8 metric keys: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm,6mm, 8mm
  • Limited Lifetime Warranty
Weight 0.53 LB
EAN or UPC 45242630585
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison