Skip to content Skip to navigation menu
Milwaukee Tool48-22-2201

48-22-2201

2-in-1 1000V Barrel Grip Insulated Flip Shank Multi-Bit Screwdriver
Item #122201468
  • Steel, Polypropylene, Thermoplastic Material
  • Barrel Grip Handle Type
  • Black, Red, Yellow Handle
Milwaukee Tool48-22-2201
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel, Polypropylene, Thermoplastic Material
  • Barrel Grip Handle Type
  • Black, Red, Yellow Handle

description

  • The MILWAUKEE® 2-in-1 1000V Insulated Flip Shank Multi-Bit Screwdriver includes a #2 Phillips and ¼” Slotted on a quick-change flip shank. This multi-bit screwdriver is UL classified and certified to IEC 60900 and ASTM F1505 standards for insulated hand tools. It also features a 1000V-rated layer of insulation that is flame-retardant and impact-resistant. The slim-tip profile allows easy access into tight spaces, while the cushion grip anti-peel handle ensures maximum control and comfort during extended use. The 2-in-1 1000V Insulated Flip Shank Multi-Bit Screwdriver is backed by Milwaukee’s Limited Lifetime Warranty.

features

  • Quick Change 2-IN-1 Flip Shank
  • 1000V Insulated Protection
  • Easily Access Tight Spaces - Slim Tip
  • Includes: #2 Phillips & 1/4" Slotted
  • Anti-Peel Cushion Grip
  • Lanyard Hole - Tether Ready
  • UL Classified - Tested and certified to insulated tool standards
  • Certified to IEC 60900 and ASTM F1505 standards for insulated hand tools
  • Limited Lifetime Warranty
Depth 8.9 in
Manufacturer Warranty Limited Lifetime
Assembled Weight 0.28 lb
Assembled Length 8.9 in
Handle Color Black, Red, Yellow
Material Steel, Polypropylene, Thermoplastic
Handle Type Barrel Grip
Assembled Width 1.34 in
Assembled Height 1.34 in
Insulated/Uninsulated Insulated
Weight 0.28 LB
EAN or UPC 45242403554
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison