Skip to content Skip to navigation menu
Screwdriver Set

48-22-2203

Screwdriver Set
Item #112920392
  • 3 PC INSULATED SET W/ SQ
Screwdriver Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 PC INSULATED SET W/ SQ

description

  • Milwaukee® 1000V insulated screwdrivers are the only UL® classified insulated screwdrivers. Tested to IEC 60900:2012, ASTM F1505-10 & nape 70E standards, Milwaukee insulated screwdrivers are OSHA approved and provide an uncompromising safety rating. Milwaukee insulated screwdrivers are flame and impact resistant and feature a dual layer insulation providing maximum protection and a visual wear indicator to issue a replacement warning to the user. Milwaukee insulated screwdrivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.

features

  • UL® classified - only Milwaukee® offers UL classified insulated screwdrivers
  • 1000V insulated protection offers uncompromising safety
  • OSHA approved: tested and certified to insulated tool standards - IEC 60900:2012
  • ASTM F1505-10
  • nape 70E
  • VDE & GS certified
  • Dual layer insulation offers visual wear indication for tool replacement
  • Flame retardant & impact resistant handle and shank
  • Lanyard holes prevent tool drops and protect insulation from damage
  • Visible ID markings allows for quick tool identification on jobsite
Weight 0.75 LB
EAN or UPC 45242356461
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison