Skip to content Skip to navigation menu
Screwdriver Set

48-22-2207

Screwdriver Set
Item #120429806
  • 2pc 1000V Insulated Slim Tip Screwdriver Set
Screwdriver Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2pc 1000V Insulated Slim Tip Screwdriver Set

description

  • The MILWAUKEE® 1000V Insulated Slim-Tip Screwdriver Set features a flush insulation layer at the screwdriver tip delivering easy access into tight spaces. The 1000V rated layer of insulation is flame retardant and impact resistant, and the magnetic tip helps to prevent accidental screw drops. The 1000V Insulated Slim Tip Screwdrivers feature a comfortable tri-lobe handle and include common tip types such as Phillips, cabinet, and square. These insulated screwdrivers are backed by Milwaukee's Limited Lifetime Guarantee.

features

  • Easily access tight spaces - slim tip
  • 1000V insulated protection
  • Comfortable tri-lobe handle
  • Precision machined tips
  • Strong magnetic tips for fastener retention
  • Visible ID markings
  • Includes Insulated Slim Tip Screwdrivers in sizes: 1/4" Cabinet x 4", #2 PH x 4"
  • UL Classified - Tested and certified to insulated tool standards
  • Certified to IEC 60900 and ASTM F1505 standards for insulated hand tools
  • Limited Lifetime Warranty
Weight 0.67 LB
EAN or UPC 45242848034
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison