- Diagonal Plier Type
- 8 in Length
description
- The MILWAUKEE® 1000V Insulated 8" Diagonal Cutting Pliers provide maximum leverage for easy cuts. The flame retardant 1000V layer of insulation on the handles provides maximum protection. The tapered nose allows for easier access and flush cuts. The Milwaukee® 1000V Insulated 8" Diagonal Cutting Pliers are UL classified and are certified to IEC 60900 and ASTM F1505 standards for insulated hand tools and are backed by Milwaukee's Limited Lifetime Warranty.
features
- Easy Cuts - Maximum Leverage
- 1000V insulated protection
- Easy Access - Tapered Nose
- Iron Carbide Edge hardened cutting edges, providing you with more cuts
- Forged Strength
- Rust Protection
- UL Classified - Tested and certified to insulated tool standards
- Certified to IEC 60900 and ASTM F1505 standards for insulated hand tools
- Limited Lifetime Warranty
| Handle Length | 6.1 in |
| Thickness | 1.26 in |
| Jaw Tip Size | 0.81 in |
| Standard | ASTM F1505-01, IEC 60900 |
| Insulated Handle | Yes |
| Blade Length | 0.938 in |
| Cutter Included | Yes |
| Jaw Capacity | 0.188 in |
| Plier Type | Diagonal |
| Color | Black, Red, Yellow |
| Material | Thermoplastic, Steel |
| Weight | 0.72 LB |
| EAN or UPC | 45242848041 |

