- Wire Stripper
description
- The MILWAUKEE® 1000V Insulated 10-20 AWG Wire Stripper & Cutter is designed for accurate wire stripping. The flame retardant 1000V layer of insulation on the handles provides maximum protection. The wire stripper features a curved blade design that allows you to perform clean cuts through larger solid & stranded wire sizes. The built-in bolt cutter has the capacity to cut 6/32 and 8/32 bolts. The Milwaukee® 1000V Insulated 10-20 AWG Wire Stripper & Cutter are UL classified and are certified to IEC 60900 and ASTM F1505 standards for insulated hand tools and are backed by Milwaukee's Limited Lifetime Warranty.
features
- Accurately strips 10-18 solid and 12-20 stranded wire
- 1000V insulated protection
- Curved cutting blade for clean cuts
- Spring loaded for one-handed opening
- Bolt cutter for #6 and #8 bolts
- UL Classified - Tested and certified to insulated tool standards
- Certified to IEC 60900 and ASTM F1505 standards for insulated hand tools
- Limited lifetime warranty
| Application | Stripping and Cutting Solid & Stranded Copper and Aluminum Wires |
| Color | Black, Red, Yellow |
| Material | Thermoplastic, Steel |
| Electrician Tool Application | Stripping |
| Electrician Tool Type | Wire Strippers |
| Electrical Accessory Type | Specialty |
| Stripping Capacity | 10 to 20 AWG (Stranded Wire), 8 to 18 AWG (Solid Wire) |
| Standard | ASTM F1505-01, IEC 60900 |
| Handle Length | 4.72 in |
| Warranty | Limited Lifetime |
| Weight | 0.44 LB |
| EAN or UPC | 45242848065 |

