- 12.68 in Length
- Barrel Grip Handle Type
- 4 Pieces
description
- The MILWAUKEE® 4-in-1 1000V Insulated Slim Tip Multi-Bit Screwdriver is more versatile and you can easily swap out bits. It features a flush insulation layer at the screwdriver tip delivering easy access into tight spaces. The 1000V-rated layer of insulation is flame-retardant and impact-resistant. The Milwaukee® 4-in-1 1000V Insulated Slim Tip Multi-Bit Screwdrivers feature a comfortable barrel grip handle and include common tip types such as Phillip's, Cabinet, and Square. These insulated screwdrivers are UL classified, are certified to IEC 60900 and ASTM F1505 standards for insulated hand tools, and are backed by Milwaukee's Limited Lifetime Warranty.
features
- Most versatile - easily change bits
- 1000V insulated protection
- Easily access tight spaces - slim tip
- Size ID on every bit
- Durable carrying case for convenient storage
- Includes 1000V Insulated Bit Sizes: PH2, 1/4" Cabinet, 3/16" Cabinet, SQ2
- UL Classified - Tested and certified to insulated tool standards
- Certified to IEC 60900 and ASTM F1505 standards for insulated hand tools
- Limited Lifetime Warranty
| Handle Material | Rubber |
| Case Included | Yes |
| Standard | ASTM F1505-01, IEC 60900 |
| Drive Design | Combination |
| Length | 12.68 in |
| Handle Type | Barrel Grip |
| Handle Length | 5 in |
| Ratcheting | No |
| Shank Length | 6 in |
| Drive Type | Phillips, Slotted, Square |
| No. of Pieces | 4 |
| Tips Included | Yes |
| Weight | 0.24 LB |
| EAN or UPC | 45242848089 |

