- 8-in-1 1000V Insulated Precision Multi-Bit Screwdriver
description
- The MILWAUKEE® 8-in-1 1000V Insulated Precision Multi-Bit Screwdriver is a versatile fastening solution to easily swap out bits. The 1000V-rated layer of insulation is flame-retardant and impact-resistant. This insulated multi-bit driver features a 360-degree rotating back cap which offers greater control for speed and precision on the jobsite. It also has a comfortable, non-slip grip for maximum control. The Milwaukee® 8-in-1 1000V Insulated Precision Multi-Bit Screwdriver includes common tip types such as Phillip's, Slotted, and Torx and a storage case. These insulated screwdrivers are UL Classified and meet IEC 60900 and ASTM F1505 standards for insulated hand tools and are backed by Milwaukee's Limited Lifetime Guarantee.
features
- Most versatile - easily change bits
- 1000V Insulated Protection
- 360° rotating back cap for speed and precision
- Size ID on every bit
- Durable carrying case for convenient storage
- Includes 1000V Insulated Bit Sizes PH00, PH0, SL 1/8", SL 3/32", T7H, T8H, T10H, T15H
- UL Classified - Tested and certified to insulated tool standards
- Certified to IEC 60900 and ASTM F1505 standards for insulated hand tools
- Limited Lifetime Warranty
| Weight | 0.2 LB |
| EAN or UPC | 45242848096 |

