- 8 Pieces
- Slotted, Square, Phillips
description
- Milwaukee® 10-in-1 Ratcheting multi-bit drivers feature 3-1/2 in. power groove bits for power tool compatibility and maximum jobsite versatility. The chrome plated bits provide marine-grade rust protection and reduce wear from the elements on the job. The all metal high torque ratchet allows for 2X faster driving without sacrificing control. Milwaukee 10IN1 multi-bit drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
features
- Extended reach design
- Revolver style bit storage and selection
- All metal high torque ratchet delivers more durability and 2X driving speed
- Magnetic bit retention delivers consistent driving performance
- 3-1/2 in. power groove bits for power tool comparability
- Up to 10 gauge wire stripper and loop maker for additional jobsite functionality
- Chrome plated bits - marine grade rust protection
includes
- Multi Bits, 10 in 1 Handle
| Tip Type | Slotted, Square, Phillips |
| Shank Finish | Plain |
| Handle Length | 5 in |
| Tip Size | SQ1, SQ2, SQ3, PH1, PH2, SL 3/16 in |
| Handle Type | Rubber Overmold |
| Handle Color | Red/Black |
| Tips Included | Yes |
| No. of Pieces | 8 |
| Drive Design | Combination |
| Handle Material | Polycarbonate |
| Family Name | 10-in-1 Square Drive Ratcheting Multi Bit Driver |
| Weight | 0.78 LB |
| EAN or UPC | 45242280445 |

