- 8 Pieces
- Ratchet
description
- The Milwaukee® compact 8IN1 ratchet multi-bit driver delivers versatile performance in a compact design. The all metal high torque ratchet allows for 2X faster driving without sacrificing control. Its interchangeable power groove bits are power tool compatible for maximum jobsite versatility. Chrome plated bits provide marine-grade rust protection and reduce wear from the elements on the job. Milwaukee® Compact 8IN1 multi-bit drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
features
- Power groove bits for power tool compatibility and jobsite versatility
- Precision machined bit tips: durable driving tips for sector fitments
- Wrench ready: hex shanks for additional leverage
- Chrome plated bits
- Limited Lifetime Warranty
- High torque ratchet: durable high torque ratchet for 2x driving speed and maximum control
includes
- Driver, And 7 Bits
| Tip Type | Ratchet |
| Handle Length | 2 1/4 in |
| Shank Length | 1 in |
| Tips Included | Yes |
| Family Name | Compact 8-in-1 Ratchet Multi Bit Driver |
| Handle Color | Black/Red |
| Screwdriver Shank | Compact |
| Drive Size | 1/4 in |
| Handle Type | Compact |
| No. of Pieces | 8 |
| Shank Finish | Brushed Steel |
| Handle Material | Plastic |
| Drive Design | Hex |
| Tip Size | 1/4 in, PH2, PH1, SL 1/4 in, SL 3/16 in, SQ2, SQ1, T15 |
| Weight | 0.42 LB |
| EAN or UPC | 45242338122 |

