- 4 Pieces
- Inch
- 9/16 in, 7/16 in , 5/16 in, 1/4 in
description
- Milwaukee® 4 pc. SAE nut drivers feature universal driver heads which fit 4X more fasteners including: square, hex, 12 point & spline. Designed for maximum durability the wrench ready™ hex steel shanks are forged and chrome plated. Milwaukee nut drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
features
- 3 in. hollow shaft depth - ideal for long bolts or threaded rod applications
- Universal driver head fits 4X more fasteners
- Removes rusted and stripped bolts
- Multiple ID markings allow for quick tool identification on jobsite
- Deep well sockets - drive multiple fasteners
- Forged steel shanks provide longer life and more durability
- Wrench ready™ hex shanks deliver additional leverage
- Chrome plated - marine grade rust protection
| Handle Type | Hollow Shaft |
| Length | 10 in |
| Opening Size | 9/16 in 7/16 in 5/16 in 1/4 in |
| Set Includes | 4 PC Nut Driver Sets |
| No. of Pieces | 4 |
| Inch/Metric | Inch |
| Shank Material | Steel |
| Shank Length | 5 in |
| Handle Material | Rubber |
| Weight | 1.3 LB |
| EAN or UPC | 45242293780 |

