- 7 Pieces
- Inch
- 9/16 in, 1/2 in, 7/16 in, 3/8 in, 11/32 in, 5/16 in, 1/4 in
description
- Milwaukee® 7 pc. SAE hollow shaft nut drivers feature universal driver heads which fit 4X more fasteners including: square, hex, 12 point & spline. Designed for maximum durability the wrench ready hex steel shanks are forged and chrome plated. Milwaukee nut drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
features
- Deep well sockets - drive multiple fasteners
- Multiple ID markings allow for quick tool identification on jobsite
- Universal head: fits 4X more fasteners - square, 12 point, 8 point, hex
- Hex shanks for additional leverage
- 3 in. hollow shaft: drive fasteners on long bolts or threaded rod applications
- Chrome plated - marine grade rust protection
- Forged steel shanks provide longer life and more durability
- Removes rusted and stripped bolts
| Shank Length | 3 in |
| Handle Material | Rubber |
| Inch/Metric | Inch |
| Length | 7 1/4 in |
| No. of Pieces | 7 |
| Set Includes | 9/16 in, 1/2 in, 7/16 in, 3/8 in, 11/32 in, 5/16 in, 1/4 in Nut Drivers |
| Shank Material | Steel |
| Handle Type | Hollow Shaft |
| Opening Size | 9/16 in, 1/2 in, 7/16 in, 3/8 in, 11/32 in, 5/16 in, 1/4 in |
| Weight | 2.28 LB |
| EAN or UPC | 45242293773 |

