- 7 Pieces
- Metric
- 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 13 mm
description
- Milwaukee® 7 pc. Metric hollow shaft nut drivers feature universal driver heads which fit 4X more fasteners including: square, hex, 12 point & spline. Designed for maximum durability the wrench ready hex steel shanks are forged and chrome plated. Milwaukee nut drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
features
- Universal head: fits 4X more fasteners - square, 12 point, 8 point, hex
- 3 in. hollow shaft: drive fasteners on long bolts or threaded rod applications
- Hex shanks for additional leverage
- Removes rusted and stripped bolts
- Chrome plated - marine grade rust protection
- Forged steel shanks provide longer life and more durability
- Deep well sockets - drive multiple fasteners
- Multiple ID markings allow for quick tool identification on jobsite
| Length | 184.15 mm |
| Inch/Metric | Metric |
| Shank Length | 76.2 mm |
| Opening Size | 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 13 mm |
| Shank Material | Steel |
| Set Includes | 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 13 mm Nut Drivers |
| Handle Type | Hollow Shaft |
| Handle Material | Rubber |
| No. of Pieces | 7 |
| Weight | 1.93 LB |
| EAN or UPC | 45242291458 |

