- Inch
- 3/16 in Drive Size
description
- Milwaukee® Nut drivers feature universal driver heads which fit 4X more fasteners including: square, hex, 12 point & spline. Designed for maximum durability the wrench ready hex steel shanks are forged and chrome plated. Milwaukee nut drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
features
- Multiple ID markings allow for quick tool identification on jobsite
- Universal driver head fits 4X more fasteners
- Removes rusted and stripped bolts
- Wrench ready hex shanks deliver additional leverage
- Chrome plated - marine grade rust protection
- Forged steel shanks provide longer life and more durability
- Deep well sockets - drive multiple fasteners
| Drive Size | 3/16 in |
| Handle Type | Straight |
| Inch/Metric | Inch |
| Overall Length | 7 in |
| Type | Hollow Shaft |
| Handle Material | Plastic |
| Shank Length | 3 in |
| Full Length Shaft | Yes |
| Weight | 0.25 LB |
| EAN or UPC | 45242310111 |

