- Metric
- 8 mm Drive Size
description
- Milwaukee® Hollow shaft nut drivers feature universal driver heads which fit 4X more fasteners including: square, hex, 12 point & spline. Designed for maximum durability the wrench ready hex steel shanks are forged and chrome plated. Milwaukee nut drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
features
- Universal driver head fits 4X more fasteners
- Removes rusted and stripped bolts
- 3 in. hollow shaft depth - ideal for long bolts or threaded rod applications
- Wrench ready hex shanks deliver additional leverage
- Chrome plated - marine grade rust protection
- Forged steel shanks provide longer life and more durability
- Deep well sockets - drive multiple fasteners
- Multiple ID markings allow for quick tool identification on jobsite
| Shank Length | 77.6 mm |
| Handle Material | Plastic |
| Full Length Shaft | Yes |
| Inch/Metric | Metric |
| Handle Type | Plastic |
| Length | 177.8 mm |
| Drive Size | 8 mm |
| Shank Material | Steel |
| Weight | 0.29 LB |
| EAN or UPC | 45242294534 |

