- 4pc SAE HOLLOWCORE™ Nut Driver Set
description
- The MILWAUKEE® 4PC SAE HollowCore™ Nut Driver set includes 1/4”, 5/16”, 7/16”, and 9/16” sizes. These nut drivers feature a HOLLOWCORE™ Shaft, which delivers unlimited depth in threaded rod and long bolt applications. The color-coded markings allow for easy size identification and the wrench-ready steel shanks provide additional leverage for tougher applications. Milwaukee® HOLLOWCORE™ Nut Drivers are backed by Milwaukee's Limited Lifetime Warranty.
features
- HOLLOWCORE™ Shaft for Maximum Versatility
- Easy Identification Color Coded Marking
- Wrench-Ready Shaft
- Sizes Included: ¼”, 5/16”, 7/16”, and 9/16”
- Chrome Plated for Rust Protection
- Hollow shaft for multi-length threaded rod applications
- Removes rusted and stripped bolts
- Forged steel shanks provide longer life and more durability
- Comfortable Tri-Lobe Handle
- Limited lifetime warranty
| Weight | 1.168 LB |
| EAN or UPC | 45242671083 |

