- 7.5 in Length
description
- The MILWAUKEE® SAE HOLLOWCORE™ Nut Drivers feature a HOLLOWCORE™ Shaft, which delivers unlimited depth in threaded rod and long bolt applications. The color-coded markings allow for easy size identification and the wrench-ready steel shanks provide additional leverage for tougher applications. Milwaukee® HOLLOWCORE™ Nut Drivers are backed by Milwaukee's Limited Lifetime Warranty.
features
- HOLLOWCORE™ Shaft for Maximum Versatility
- Easy Identification Color Coded Marking
- Wrench-Ready Shaft
- Chrome Plated for Rust Protection
- Hollow shaft for multi-length threaded rod applications
- Removes rusted and stripped bolts
- Forged steel shanks provide longer life and more durability
- Comfortable Tri-Lobe Handle
- Limited lifetime warranty
| Full Length Shaft | Yes |
| Included | (1) 9/16" HollowCore Nut Driver |
| Shank Length | 3 in |
| Handle Material | Plastic |
| Color Coded | Yes |
| Inch/Metric | Inch |
| Handle Type | Tri-Lobe |
| Shank Material | Forged Steel |
| Length | 7.5 in |
| Etched/Stamped Size Identification | Yes |
| Weight | 0.289 LB |
| EAN or UPC | 45242671168 |

